Zoro Homepage

Fully Threaded Rod, 1-3/8"-6, 2 ft, Steel, Grade B7, Black Oxide Finish

  • Mfr # U22180.137.2400

  • Zoro # G3648102


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Type
UNC
Tensile Strength
125,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22180.137.2400
Zoro #
G3648102
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-3/8"-6
Overall Length
2 ft
Length
2 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Type
UNC
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASTM A193-B7
Material Quality Standards
ASTM A193
Yield Strength
45,000 psi
Rockwell Hardness
C35 Max
Threaded Rod Finish
Black Oxide
Dimensional Standards
ASME B18.31.3
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Thread Class
B7
Threaded Rod Material Grade
Grade B7
Standards
B18.31.3

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 1 3/8 In.-6, Overall Length 2 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Material Quality Standards ASTM A193, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.