Zoro Homepage

Fully Threaded Rod, 1-3/8"-6, 3 ft, Steel, Grade 2, Plain Finish

  • Mfr # 11319

  • Zoro # G4441543


product price: $56.49
/ea

Key Features

Thread Coverage
Fully
Thread Size
1-3/8"-6
Overall Length
3 ft
Thread Length
3 ft
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11319
Zoro #
G4441543
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-3/8"-6
Overall Length
3 ft
Thread Length
3 ft
Length
3 ft

Description

Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Plain, Thread Size 1 3/8 In.-6, Overall Length 3 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Black, Material Quality Standards ASTM A108, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.