Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish

  • Mfr # U20170.100.9999

  • Zoro # G1818890


product price: $147.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U20170.100.9999
Zoro #
G1818890
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Overall Length
12 ft
Length
12 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNC
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Hot Dipped Galvanized
Meets/Exceeds
ASME B18.31.3
Temp. Range
-58 Degrees to 302 Degrees F
Threaded Rod Finish
Hot Dipped Galvanized
Rockwell Hardness
B80-B90
End Type
Straight Cut
Maximum Temperature
302 Degrees F
RoHS Compliant
Yes
Dimensional Standards
ASME B18.31.3
Minimum Temperature
-58 Degrees F
REACH Compliant
Yes
Removable
No
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade A
Threaded Rod Thread Type
UNC
Thread Class
1A

Description

Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Hot-Dipped Galvanized, Thread Size 1 In.-8, Overall Length 12 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 45,000 psi, REACH Compliant Yes, Removable No, Resistance Properties Not Applicable, Rockwell Hardness B80-B90

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.