Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fully Threaded Rod, 1"-8, 6 ft, Nylon, 6/6, Plain Finish

  • Mfr # 3810008TRB-6FT

  • Zoro # G2871084

CAD Available

product price: $154.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Thread Coverage
Fully
Overall Length
6 ft
Thread Length
6 ft
Material
Nylon
Material Grade/Class
6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3810008TRB-6FT
Zoro #
G2871084
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Overall Length
6 ft
Thread Length
6 ft
Length
6 ft

Details

CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Material
Nylon
Material Grade/Class
6/6
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
12,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
MIL-M20693B
Threaded Rod Color
Black
Temp. Range
-40 Degrees to 185 Degrees F
Rockwell Hardness
M71 (R113)
Threaded Rod Finish
Plain
Number of Nuts Included
0
Resistance Properties
Abrasion Resistant, Chemical Resistant, Vibration Resistant
End Type
Straight Cut
Maximum Temperature
185 Degrees F
Dimensional Standards
MIL-M20693B
Color
Natural
Minimum Temperature
-40 Degrees F
Includes Nuts
No
Min. Tensile Strength
12,000 psi
Threaded Rod Thread Type
UNC
Threaded Rod Material
Nylon
Thread Class
2A/2B

Description

Fully Threaded Rod, Material Grade/Class 6/6, Material Nylon, Finish Plain, Thread Size 1 In.-8, Overall Length 6 ft, Tensile Strength 12,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards MIL-M20693B, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Natural, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Number of Nuts Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.