Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Rod, 10-24, 10 ft, Steel, Grade A, Plain Finish

  • Mfr # U20200.019.8888

  • Zoro # G4440572


product price: $140.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U20200.019.8888
Zoro #
G4440572
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
10-24
Overall Length
10 ft
Length
10 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNC
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASME B18.31.3
Temp. Range
-58 Degrees to 302 Degrees F
Yield Strength
45,000 psi
For Use With
Nut and washer
Threaded Rod Finish
Plain
Rockwell Hardness
B80-B90
Application
Plumbing, General Repair, Electrical, Construction, Automotive Repair
Threaded Rod Color
Black
RoHS Compliant
Yes
Made in North America
Yes
Maximum Temperature
302 Degrees F
End Type
Straight Cut
Color
Black
Removable
No
REACH Compliant
Yes
Material Fabrication
Roll Thread
Dimensional Standards
ASME B18.31.3
Manufacturer Location
Made in USA
Minimum Temperature
-58 Degrees F
Threaded Rod Thread Type
UNC
Threaded Rod Material
Steel
Thread Class
1A
Threaded Rod Material Grade
Grade A

Description

Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Plain, Thread Size #10-24, Overall Length 10 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.