Zoro Homepage

Fully Threaded Rod, 10-24, 3 ft, Stainless Steel, 316, Plain Finish

  • Mfr # U55070.019.3600

  • Zoro # G3023688


product price: $8.79
/ea

Key Features

Thread Coverage
Fully
Thread Size
10-24
Material
Stainless Steel
Material Grade/Class
316
Thread Fit
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55070.019.3600
Zoro #
G3023688
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
10-24
Overall Length
3 ft
Length
3 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
316
Thread Fit
2A
Thread Type
UNC
Tensile Strength
70,000 psi
Minimum Yield Strength
30,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
ASME B18.31.3
Rockwell Hardness
B80 Min
Threaded Rod Finish
Plain
Temp. Range
-58 Degrees to 302 Degrees F
Yield Strength
45,000 psi
Material Fabrication
Roll Thread
Made in North America
Yes
Minimum Temperature
-58 Degrees F
RoHS Compliant
Yes
Removable
No
Includes Nuts
No
Dimensional Standards
ASME B18.31.3
End Type
Straight Cut
REACH Compliant
Yes
Maximum Temperature
302 Degrees F
Color
Black
Manufacturer Location
Made in USA
Threaded Rod Material
316 Stainless Steel
Thread Class
1A
Threaded Rod Thread Type
UNC

Description

Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size #10-24, Overall Length 3 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.