Zoro Homepage

Fully Threaded Rod, 10-32, 12 in, Stainless Steel, 18-8, Plain Finish

  • Mfr # U51067.019.1200

  • Zoro # G3023828


product price: $8.15
/ea

Key Features

Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51067.019.1200
Zoro #
G3023828
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
10-32
Overall Length
12 in
Length
1 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
Thread Type
UNF
Tensile Strength
65,000 psi
Minimum Yield Strength
30,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
ASME B18.31.3
Rockwell Hardness
B80 Min
Temp. Range
-58 Degrees to 302 Degrees F
Threaded Rod Finish
Plain
Yield Strength
45,000 psi
Material Fabrication
Roll Thread
Removable
No
RoHS Compliant
Yes
Manufacturer Location
Made in USA
Includes Nuts
No
Minimum Temperature
-58 Degrees F
Color
Black
Made in North America
Yes
Dimensional Standards
ASME B18.31.3
REACH Compliant
Yes
End Type
Straight Cut
Maximum Temperature
302 Degrees F
Thread Class
2A
Threaded Rod Material
18-8 Stainless Steel
Threaded Rod Thread Type
UNF

Description

Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #10-32, Overall Length 12 in, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.