Fully Threaded Rod, 1/2"-20, 10 ft, Steel, Grade A, Zinc Plated Finish

  • Mfr # U20365.050.8888

  • Zoro # G1993658


product price: $75.99
/ea
Additional $25.00 delivery surcharge applies per item.
See details

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U20365.050.8888
Zoro #
G1993658
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Overall Length
10 ft
Length
10 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNF
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc Plated
Meets/Exceeds
ASME B18.31.3
Threaded Rod Finish
Zinc Plated
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
B80-B90
Minimum Temperature
-58 Degrees F
RoHS Compliant
Yes
Color
Silver
Material Fabrication
Roll Thread
Manufacturer Location
Made in USA
End Type
Straight Cut
Made in North America
Yes
REACH Compliant
Yes
Removable
No
Dimensional Standards
ASME B18.31.3
Maximum Temperature
302 Degrees F
Threaded Rod Material Grade
Grade A
Thread Class
1A
Threaded Rod Thread Type
UNF
Threaded Rod Material
Steel

Description

Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc-Plated, Thread Size 1/2 In.-20, Overall Length 10 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Color Silver, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Material Quality Standards ASTM A193, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.