Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Rod, 1/2"-20, 12 ft, Steel, Grade B7, Black Oxide Finish

  • Mfr # U22170.050.9999

  • Zoro # G2893536


product price: $48.15
/ea

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Type
UNF
Tensile Strength
125,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22170.050.9999
Zoro #
G2893536
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Overall Length
12 ft
Length
12 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Type
UNF
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASME B18.31.3
Temp. Range
Not Rated
Rockwell Hardness
C35 Max
Threaded Rod Finish
Black Oxide
Dimensional Standards
ASME B18.31.3
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Thread Class
B7
Threaded Rod Thread Type
UNF
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade B7

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 1/2 In.-20, Overall Length 12 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.