Shop ZORO SELECT

Fully Threaded Rod, 12 in, 2A, SS

  • Mfr # ROD74414F001
  • Zoro # G222438794

product price: 
$
12.29
/ea

Key Features

Product Type
Continuous Thread Stud
REACH Compliant
Yes
System of Measurement
Inch
Standards
ASTM A564
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ROD74414F001
Zoro #
G222438794
UPC #
-
Country of Origin
United States
Product Type
Continuous Thread Stud
REACH Compliant
Yes
System of Measurement
Inch
Standards
ASTM A564
Finish
Plain
Rockwell Hardness
HRC28
Tensile Strength
160,000 psi
Thread Fit
2A
Dimensional Standards
ASME B1.1
Includes Nuts
No
Thread Type
Extra Fine
Temperature - Maximum
Not Rated
Material Fabrication
Machined
Item
Fully Threaded Rod
Color
Silver
Material Quality Standards
ASTM A564
End Type
Straight Cut
Material
Stainless Steel
Thread Direction
Right Hand
Temperature - Minimum
Not Rated
Yield Strength - Minimum
145,000 psi
Removable
Yes
RoHS Compliant
Yes
Made in North America
Yes
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
1/4"-28
For Screw Size
1/4 in
Wire Rope Length
12 in
Overall Length
12 in
Length
12 in

Description

Fully Threaded Rod, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-28, Overall Length 12 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.