Fully Threaded Rod, 12 in, 2A, SS

  • Mfr # ROD74438C001
  • Zoro # G422436798
product price: 
$
18.39
/ea

Key Features

Includes Nuts
No
Color
Silver
Finish
Plain
Wire Rope Length
12 in
For Screw Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ROD74438C001
Zoro #
G422436798
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
12 in
For Screw Size
3/8 in
Thread Size
3/8"-16
Overall Length
12 in
Length
12 in

Details

Includes Nuts
No
Color
Silver
Finish
Plain
Thread Direction
Right Hand
Temperature - Minimum
Not Rated
Rockwell Hardness
HRC28
Temperature - Maximum
Not Rated
Product Type
Continuous Thread Stud
Thread Type
Coarse
Item
Fully Threaded Rod
REACH Compliant
Yes
RoHS Compliant
Yes
Tensile Strength
160,000 psi
Made in North America
Yes
Material Fabrication
Machined
Standards
ASTM A564
Material Quality Standards
ASTM A564
Dimensional Standards
ASME B1.1
Removable
Yes
Material
Stainless Steel
System of Measurement
Inch
Thread Fit
2A
End Type
Straight Cut
Yield Strength - Minimum
145,000 psi
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Rod, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Length 12 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews