Fully Threaded Rod, 12 in, 2A, SS

  • Mfr # ROD74478C001
  • Zoro # G322438403
product price: 
$
43.19
/ea

Key Features

REACH Compliant
Yes
Thread Direction
Right Hand
Rockwell Hardness
HRC28
Thread Fit
2A
Removable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ROD74478C001
Zoro #
G322438403
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8 in
Wire Rope Length
12 in
Thread Size
7/8"-9
Overall Length
12 in
Length
12 in

Details

REACH Compliant
Yes
Thread Direction
Right Hand
Rockwell Hardness
HRC28
Thread Fit
2A
Removable
Yes
End Type
Straight Cut
Material Quality Standards
ASTM A564
Temperature - Minimum
Not Rated
RoHS Compliant
Yes
Finish
Plain
Product Type
Continuous Thread Stud
Made in North America
Yes
Color
Silver
Dimensional Standards
ASME B1.1
Material Fabrication
Machined
Tensile Strength
160,000 psi
Item
Fully Threaded Rod
System of Measurement
Inch
Temperature - Maximum
Not Rated
Yield Strength - Minimum
145,000 psi
Includes Nuts
No
Standards
ASTM A564
Material
Stainless Steel
Thread Type
Coarse
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Rod, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 12 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews