Fully Threaded Rod, 1/4"-20, 12 ft, Stainless Steel, 18-8, Plain Finish
Mfr # 09078
Zoro # G3713534
product price: $19.69
/eaKey Features
Thread Coverage
Fully
Thread Size
1/4"-20
Overall Length
12 ft
Thread Length
12 ft
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09078
Zoro #
G3713534
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Overall Length
12 ft
Thread Length
12 ft
Length
12 ft
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Overall Length 12 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Rockwell Hardness B100 Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.