Zoro Homepage

Fully Threaded Rod, 1/4"-28, 12 ft, Stainless Steel, 18-8, Plain Finish

  • Mfr # 10328

  • Zoro # G2008157


product price: $13.29
/ea
Item requires special delivery charges. A $10.00 per item surcharge will be applied.

Key Features

Thread Coverage
Fully
Overall Length
12 ft
Thread Length
12 ft
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10328
Zoro #
G2008157
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Overall Length
12 ft
Thread Length
12 ft
Length
12 ft

Description

Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-28, Overall Length 12 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 30,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Rockwell Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.