CAD Drawings

Download CAD Files

Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish

  • Mfr # U22171.025.3600

  • Zoro # G2631361

CAD Available

product price:  $13.55
/ea

Key Features

CAD Drawing
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22171.025.3600
Zoro #
G2631361
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Overall Length
3 ft
Length
3 ft

Details

CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Fine
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc Yellow
Meets/Exceeds
ASME B18.31.3
Rockwell Hardness
C26 - 32
Threaded Rod Finish
Zinc and Yellow Plated
Temp. Range
Not Rated
RoHS Compliant
Yes
Removable
No
Made in North America
Yes
REACH Compliant
Yes
End Type
Straight Cut
Material Quality Standards
ASTM A193
Color
Yellow
Material Fabrication
Roll Thread
Resistance Properties
Not Rated
Includes Nuts
No
Manufacturer Location
Made in USA
Dimensional Standards
ASME B18.31.3
Threaded Rod Thread Type
UNF
Thread Class
B7
Threaded Rod Material Grade
Grade B7
Threaded Rod Material
Steel

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Zinc Yellow, Thread Size 1/4 In.-28, Overall Length 3 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Yellow, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Material Quality Standards ASTM A193

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.