Shop ZORO SELECT

Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade A, Zinc Plated Finish

  • Mfr # U20365.025.7200
  • Zoro # G3022708

product price: 
$
7.95
/ea

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
Fine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U20365.025.7200
Zoro #
G3022708
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Overall Length
6 ft
Length
6 ft
For Screw Size
1/4 in
Wire Rope Length
6 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
Fine
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc-Plated
Meets/Exceeds
ASME B18.31.3
Temp. Range
-58 Degrees to 302 Degrees F
Threaded Rod Finish
Zinc Plated
Rockwell Hardness
B80-B90
Minimum Temperature
-58 Degrees F
RoHS Compliant
Yes
Maximum Temperature
302 Degrees F
Color
Silver
REACH Compliant
Yes
End Type
Straight Cut
Made in North America
Yes
Dimensional Standards
ASME B18.31.3
Includes Nuts
No
Material Fabrication
Roll Thread
Removable
No
Manufacturer Location
Made in USA
Thread Class
1A
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNF
Threaded Rod Material Grade
Grade A
Temperature - Minimum
-58 Degrees F
Yield Strength - Minimum
45,000 psi
Temperature - Maximum
302 Degrees F
Shell Material
Steel
Wire Color
Silver

Description

Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc-Plated, Thread Size 1/4 In.-28, Overall Length 6 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.