Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Rod, 2"-12, 3 ft, Steel, Grade 2, Plain Finish

  • Mfr # 21317

  • Zoro # G3632641


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Overall Length
3 ft
Thread Length
3 ft
Material
Steel
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21317
Zoro #
G3632641
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2"-12
Overall Length
3 ft
Thread Length
3 ft
Length
3 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade 2
Thread Fit
1A
Thread Type
Fine
Thread Pitch
12
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASTM A108
Material Quality Standards
ASTM A108
Yield Strength
45,000 psi
Threaded Rod Finish
Plain
For Use With
Nut and washer
Rockwell Hardness
B85 Min
Temp. Range
Not Rated
Application
Plumbing, General Repair, Electrical, Construction, Automotive Repair
Threaded Rod Color
Black
Includes Nuts
No
Number of Nuts Included
0
Color
Black
Thread Class
1A
Threaded Rod Thread Type
UNF
Threaded Rod Material
Steel

Description

Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Plain, Thread Size 2 In.-12, Overall Length 3 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Black, Material Quality Standards ASTM A108, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.