Fully Threaded Rod, 3 ft, 2A, SS

  • Mfr # ROD74401F003
  • Zoro # G922436489
product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Material Fabrication
Machined
For Screw Size
#1
Temperature - Minimum
Not Rated
Removable
Yes
Temperature - Maximum
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ROD74401F003
Zoro #
G922436489
UPC #
-
Country of Origin
United States
Material Fabrication
Machined
Temperature - Minimum
Not Rated
Removable
Yes
Temperature - Maximum
Not Rated
Product Type
Continuous Thread Stud
Yield Strength - Minimum
145,000 psi
Color
Silver
Thread Direction
Right Hand
Material Grade/Class
630
RoHS Compliant
Yes
Made in North America
Yes
System of Measurement
Inch
Includes Nuts
No
Thread Fit
2A
Rockwell Hardness
HRC28
Material
Stainless Steel
REACH Compliant
Yes
End Type
Straight Cut
Finish
Plain
Thread Type
Coarse
Item
Fully Threaded Rod
Standards
ASTM A564
Dimensional Standards
ASME B1.1
Tensile Strength
160,000 psi
Material Quality Standards
ASTM A564
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

For Screw Size
#1
Thread Size
1"-14
Overall Length
3 ft
Wire Rope Length
3 ft
Length
3 ft

Description

Fully Threaded Rod, Material Stainless Steel, Finish Plain, Thread Size 1 In.-14, Overall Length 3 ft, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews