Zoro Homepage

Fully Threaded Rod, 3/4"-16, 2 ft, Stainless Steel, 316, Plain Finish

  • Mfr # U55067.075.2400

  • Zoro # G5835557


product price: $36.79
/ea

Key Features

Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
316
Thread Fit
2A
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55067.075.2400
Zoro #
G5835557
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-16
Overall Length
2 ft
Length
2 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
316
Thread Fit
2A
Thread Type
UNF
Tensile Strength
70,000 psi
Minimum Yield Strength
30,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
ASME B18.31.3
Material Quality Standards
F593
Rockwell Hardness
B80 Min
Threaded Rod Finish
Plain
Temp. Range
-58 Degrees to 302 Degrees F
Yield Strength
45,000 psi
Minimum Temperature
-58 Degrees F
Made in North America
Yes
Material Fabrication
Roll Thread
Includes Nuts
No
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.31.3
REACH Compliant
Yes
Manufacturer Location
Made in USA
Color
Black
RoHS Compliant
Yes
Removable
No
End Type
Straight Cut
Threaded Rod Material
316 Stainless Steel
Threaded Rod Thread Type
UNF

Description

Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-16, Overall Length 2 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Material Quality Standards F593

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.