Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Rod, 3/4"-16, 3 ft, Stainless Steel, 18-8, Plain Finish

  • Mfr # U51067.075.3600

  • Zoro # G5757254


product price: $23.15
/ea

Key Features

Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51067.075.3600
Zoro #
G5757254
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-16
Overall Length
3 ft
Length
3 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
Thread Type
Fine
Tensile Strength
65,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
ASME B18.31.3
Threaded Rod Finish
Plain
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
B80 Min
Yield Strength
45,000 psi
Made in North America
Yes
Includes Nuts
No
Resistance Properties
Rust Resistant
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Minimum Temperature
-58 Degrees F
End Type
Straight Cut
RoHS Compliant
Yes
Material Quality Standards
F593
REACH Compliant
Yes
Dimensional Standards
ASME B18.31.3
Material Fabrication
Cold Rolled
Standards
F593
Removable
Yes
Color
Silver
Threaded Rod Material
18-8 Stainless Steel
Threaded Rod Thread Type
UNF
Thread Class
2A

Description

Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-16, Overall Length 3 ft, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Manufacturer Location Globally Sourced, Material Fabrication Cold Rolled, Material Quality Standards ASTM F593

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.