Zoro Homepage

Fully Threaded Rod, 3/8"-24, 2 ft, Stainless Steel, 18-8, Plain Finish

  • Mfr # U51067.037.2400

  • Zoro # G3707566


product price: $10.99
/ea

Key Features

Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51067.037.2400
Zoro #
G3707566
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Overall Length
2 ft
Length
2 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
Thread Type
Fine
Tensile Strength
70,000 psi
Minimum Yield Strength
30,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
ASME B18.31.3
Yield Strength
45,000 psi
Rockwell Hardness
B80 Min
Threaded Rod Finish
Plain
Color
Black
Includes Nuts
No
Removable
No
Dimensional Standards
ASME B18.31.3
End Type
Straight Cut
Made in North America
Yes
REACH Compliant
Yes
RoHS Compliant
Yes
Manufacturer Location
Made in USA
Material Fabrication
Roll Thread
Threaded Rod Thread Type
UNF
Threaded Rod Material
18-8 Stainless Steel
Thread Class
2A

Description

Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-24, Overall Length 2 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.