Zoro Homepage

Fully Threaded Rod, #4, 3 ft, Steel, Grade 2, Plain Finish

  • Mfr # 44220

  • Zoro # G704390411


product price: $9.89
/ea

Key Features

Thread Size
#4
Overall Length
3 ft
Material
Steel
Material Grade/Class
Grade 2
Thread Fit
1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44220
Zoro #
G704390411
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4
Overall Length
3 ft
Length
3 ft

Description

Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Plain, Thread Size #4-40, Overall Length 3 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Black, Material Quality Standards ASTM A108, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.