Zoro Homepage

CAD Viewer & Download Files

Fully Threaded Rod, 5/16"-18, 10 ft, Steel, Grade 2, Zinc Plated Finish

  • Mfr # 03087

  • Zoro # G4437946

CAD Available

product price: $26.99
/ea

Key Features

CAD Drawing
Thread Coverage
Fully
Overall Length
10 ft
Thread Length
10 ft
Material
Steel
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03087
Zoro #
G4437946
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Overall Length
10 ft
Thread Length
10 ft
Length
10 ft

Details

CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade 2
Thread Fit
1A
Thread Type
Coarse
Thread Pitch
18
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc Plated
Meets/Exceeds
ASTM A108
Temp. Range
Not Rated
Rockwell Hardness
Not Rated
For Use With
Nut and washer
Application
Plumbing, General Repair, Electrical, Construction, Automotive Repair
Threaded Rod Finish
Zinc Plated
Yield Strength
45,000 psi
Threaded Rod Color
Silver
Number of Nuts Included
0
Material Quality Standards
ASTM A108
Color
Silver
Includes Nuts
No
Thread Class
1A
Threaded Rod Thread Type
UNC
Threaded Rod Material
Steel

Description

Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc-Plated, Thread Size 5/16 In.-18, Overall Length 10 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Silver, Material Quality Standards ASTM A108, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.