Fully Threaded Rod, 5/8"-11, 3 ft, Brass, Not Graded, Black Oxide Finish
Mfr # BR.05801103.PL.DAR
Zoro # G3739452
product price: $50.79
/eaKey Features
Thread Coverage
Fully
Thread Size
5/8"-11
Overall Length
3 ft
Thread Length
3 ft
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR.05801103.PL.DAR
Zoro #
G3739452
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Overall Length
3 ft
Thread Length
3 ft
Length
3 ft
Description
Fully Threaded Rod, Material Grade/Class Not Graded, Material Brass, Finish Plain, Thread Size 5/8 In.-11, Overall Length 3 ft, Tensile Strength 50,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Yellow, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Heat-Resistant, Non-Magnetic, Rockwell Hardness B55 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.