Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Rod, 5/8"-11, 6 ft, Nylon, 6/6, Plain Finish

  • Mfr # 3862511TR-6FT

  • Zoro # G3501635


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Overall Length
6 ft
Thread Length
6 ft
Material
Nylon
Material Grade/Class
6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3862511TR-6FT
Zoro #
G3501635
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Overall Length
6 ft
Thread Length
6 ft
Length
6 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Nylon
Material Grade/Class
6/6
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
12,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
IFI
Threaded Rod Color
Off-White
Rockwell Hardness
Not Rated
Temp. Range
-40 Degrees to 185 Degrees F
Threaded Rod Finish
Plain
Color
Natural
Resistance Properties
Abrasion Resistant, Chemical Resistant, Vibration Resistant
Number of Nuts Included
0
Maximum Temperature
185 Degrees F
Includes Nuts
No
Minimum Temperature
-40 Degrees F
End Type
Straight Cut
Min. Tensile Strength
12,000 psi
Dimensional Standards
IFI
Threaded Rod Thread Type
UNC
Thread Class
2A/2B
Threaded Rod Material
Nylon

Description

Fully Threaded Rod, Material Grade/Class 6/6, Material Nylon, Finish Plain, Thread Size 5/8 In.-11, Overall Length 6 ft, Tensile Strength 12,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Natural, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Number of Nuts Included 0, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Vibration-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.