Zoro Homepage

Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Plain Finish

  • Mfr # TRI2062LHX6-008P

  • Zoro # G3478824


product price: $17.65
/ea

Key Features

Thread Coverage
Fully
Overall Length
6 ft
Material
Steel
Thread Fit
1A
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRI2062LHX6-008P
Zoro #
G3478824
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Overall Length
6 ft
Length
6 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Thread Fit
1A
Thread Type
Coarse
Tensile Strength
65,000 psi
Minimum Yield Strength
57,000 psi
System of Measurement
Inch
Thread Direction
Left Hand
Finish
Black Oxide
Temp. Range
Not Rated
Yield Strength
57,000 psi
Rockwell Hardness
B100 Max
Threaded Rod Finish
Plain
Includes Nuts
No
Number of Nuts Included
0
Threaded Rod Thread Type
UNC
Threaded Rod Material
Steel
Thread Class
1A

Description

Fully Threaded Rod, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Overall Length 6 ft, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Left Hand, Includes Nuts No, Minimum Yield Strength 57,000 psi, Number of Nuts Included 0, Rockwell Hardness B100 Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.