Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Rod, 7/16"-14, 3 ft, Stainless Steel, 18-8, Plain Finish, 10 PK

  • Mfr # 5CXE8

  • Zoro # G7085933


product price: $292.99
/pk 10, $29.30/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CXE8
Zoro #
G7085933
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Overall Length
3 ft
Length
3 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
65,000 psi
Minimum Yield Strength
31,200 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
ASTM A193
Material Quality Standards
ASTM A193
Temp. Range
Not Rated
Rockwell Hardness
B100 Max
Application
N
Threaded Rod Finish
Plain
Yield Strength
31,200 psi
Includes Nuts
No
Dimensional Standards
ASME B18.31.3
Number of Nuts Included
0
Resistance Properties
Corrosion Resistant
End Type
Straight Cut
Material Type
Stainless Steel
Threaded Rod Material
18-8 Stainless Steel
Thread Class
2
Threaded Rod Thread Type
UNC
Manufacturer Location
Globally Sourced

Description

Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 7/16 In.-14, Overall Length 3 ft, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A193, Minimum Yield Strength 31,200 psi, Number of Nuts Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.