Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Rod, 7/8"-14, 12 ft, Stainless Steel, 18-8, Plain Finish

  • Mfr # 10408

  • Zoro # G2008297


product price: $173.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Thread Coverage
Fully
Overall Length
12 ft
Thread Length
12 ft
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10408
Zoro #
G2008297
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-14
Overall Length
12 ft
Thread Length
12 ft
Length
12 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
Thread Type
Fine
Thread Pitch
14
Tensile Strength
70,000 psi
Minimum Yield Strength
30,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Yield Strength
30,000 psi
Rockwell Hardness
Not Rated
Temp. Range
Not Rated
Threaded Rod Finish
Plain
For Use With
Can Be Used With Nut and Washer
Application
Plumbing, General Repair, Electrical, Construction, Automotive Repair
Number of Nuts Included
0
Resistance Properties
Corrosion Resistant
Material Type
Stainless Steel
Includes Nuts
No
Threaded Rod Material
18-8 Stainless Steel
Thread Class
2A
Threaded Rod Thread Type
UNF

Description

Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-14, Overall Length 12 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 30,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Rockwell Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.