Zoro Homepage

Fully Threaded Rod, 7/8"-14, 3 ft, Stainless Steel, 316, Plain Finish

  • Mfr # U55067.087.3600

  • Zoro # G9187403


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
316
Thread Type
Fine
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55067.087.3600
Zoro #
G9187403
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-14
Overall Length
3 ft
Length
3 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
316
Thread Type
Fine
Tensile Strength
85,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
ASME B18.31.3
Rockwell Hardness
B80 Min
Temp. Range
Not Rated
Threaded Rod Finish
Plain
Yield Strength
45,000 psi
Dimensional Standards
ASME B18.31.3
Threaded Rod Thread Type
UNF
Threaded Rod Material
316 Stainless Steel

Description

Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-14, Overall Length 3 ft, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Rockwell Hardness B80 Min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.