Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish

  • Mfr # U22182.087.1200

  • Zoro # G3024010


product price:  $10.55
/ea

Key Features

Thread Coverage
Fully
Thread Size
7/8"-9
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U22182.087.1200
Zoro #
G3024010
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Overall Length
12 in
Length
1 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
1A
Thread Type
UNC
Tensile Strength
115,000 psi
Minimum Yield Strength
95,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc Yellow
Meets/Exceeds
ASME B18.31.3
Threaded Rod Finish
Zinc and Yellow Plated
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C35 Max
Yield Strength
95,000 psi
Maximum Temperature
302 Degrees F
Material Fabrication
Roll Thread
End Type
Straight Cut
Minimum Temperature
-58 Degrees F
Color
Black
Dimensional Standards
ASME B18.31.3
Removable
No
RoHS Compliant
Yes
Made in North America
Yes
REACH Compliant
Yes
Manufacturer Location
Made in USA
Thread Class
1A
Threaded Rod Material Grade
Grade B7
Threaded Rod Thread Type
UNC
Threaded Rod Material
Steel

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Zinc Yellow, Thread Size 7/8 In.-9, Overall Length 12 in, Tensile Strength 115,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 95,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.