Zoro Homepage

Fully Threaded Rod, 7/8"-9, 5 in, Steel, Grade B7, 35 PK

  • Mfr # SB700870080W2

  • Zoro # G308230175


product price: $192.99
/pk 35, $5.51/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
System of Measurement
Inch/Metric
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB700870080W2
Zoro #
G308230175
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/8"-9
Overall Length
5 in
Nut Width
1.41 in
Nut Height
0.875 in

Details

Item
Fully Threaded Rod
Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
System of Measurement
Inch/Metric
Thread Direction
Right Hand
Finish
Plain
Dimensional Standards
ASTM 193
Number of Nuts Included
2
Manufacturer Location
Made in USA
Includes Nuts
Yes
Nut Standards
ASTM 194
Nut Material
Steel
End Type
Straight Cut

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 5 in, Tensile Strength 125,000 psi, System of Measurement Inch/Metric, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASTM 193, Includes Nuts Yes, Nut Height 0.875 in, Nut Material Steel, Nut Standards ASTM 194, Nut Width 1.41 in, Manufacturer Location Made in USA, Number of Nuts Included 2, Package Quantity 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.