Zoro Homepage

Fully Threaded Rod, 8-32, 6 ft, Brass, Not Graded, Plain Finish

  • Mfr # BR.00803206.PL.DAR

  • Zoro # G3609916


product price: $11.19
/ea

Key Features

Thread Coverage
Fully
Overall Length
6 ft
Thread Length
6 ft
Material
Brass
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR.00803206.PL.DAR
Zoro #
G3609916
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
8-32
Overall Length
6 ft
Thread Length
6 ft
Length
6 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Brass
Material Grade/Class
Not Graded
Thread Fit
1A
Thread Type
Coarse
Thread Pitch
32
Tensile Strength
50,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Rockwell Hardness
B55 Min
Yield Strength
25,000 psi
Threaded Rod Finish
Plain
Color
Yellow
Number of Nuts Included
0
Includes Nuts
No
Resistance Properties
Corrosion Resistant, Heat Resistant, Nonmagnetic
Threaded Rod Thread Type
UNC
Threaded Rod Material
Brass
Thread Class
1A

Description

Fully Threaded Rod, Material Grade/Class Not Graded, Material Brass, Finish Plain, Thread Size #8-32, Overall Length 6 ft, Tensile Strength 50,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Yellow, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Heat-Resistant, Non-Magnetic, Rockwell Hardness B55 Min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.