Fully Threaded Rod, 9/16"-12, 10 ft, Steel, Grade A, Zinc Plated Finish
Mfr # U20300.056.8888
Zoro # G1993588
product price:Â $31.89
/eaKey Features
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U20300.056.8888
Zoro #
G1993588
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
9/16"-12
Overall Length
10 ft
Length
10 ft
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc-Plated, Thread Size 9/16 In.-12, Overall Length 10 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Silver, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.