Zoro Homepage

Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade B7, Black Oxide Finish

  • Mfr # U22180.056.7200

  • Zoro # G1855539


product price: $36.55
/ea

Key Features

Thread Coverage
Fully
Thread Size
9/16"-12
Material
Steel
Material Grade/Class
Grade B7
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22180.056.7200
Zoro #
G1855539
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-12
Overall Length
6 ft
Length
6 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Type
Coarse
Tensile Strength
115,000 psi
Minimum Yield Strength
95,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASME B18.31.3
Threaded Rod Finish
Black Oxide
Yield Strength
95,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C35 Max
Dimensional Standards
ASME B18.31.3
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Threaded Rod Thread Type
UNC
Threaded Rod Material Grade
Grade B7
Threaded Rod Material
Steel
Thread Class
B7
Standards
B18.31.3

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 9/16 In.-12, Overall Length 6 ft, Tensile Strength 115,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 95,000 psi, Rockwell Hardness C35 Max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.