Zoro Homepage

Fully Threaded Rod, 9/16, 2 ft, Steel, Grade 2, Zinc Plated Finish

  • Mfr # 20207

  • Zoro # G7212117


product price: $8.85
/ea

Key Features

Overall Length
2 ft
Material
Steel
Material Grade/Class
Grade 2
Thread Fit
1A
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20207
Zoro #
G7212117
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9/16
Overall Length
2 ft
Length (Straight Wireway)
2 ft
Thread Size Broad
9/16
Length
2 ft

Details

Item
Fully Threaded Rod
Material
Steel
Material Grade/Class
Grade 2
Thread Fit
1A
Thread Type
Fine
Tensile Strength
60,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc Plated
Rockwell Hardness
B70 Min
Threaded Rod Finish
Zinc Plated
Temp. Range
Not Rated
Number of Nuts Included
0
Material Type
Steel
Includes Nuts
No
Threaded Rod Thread Type
UNF
Threaded Rod Material
Steel
Thread Class
1A

Description

Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc-Plated, Thread Size 9/16 In.-18, Overall Length 2 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Rockwell Hardness B70 Min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.