Zoro Homepage

Fully Threaded Rod, Alloy Steel

  • Mfr # 38283

  • Zoro # G222579503


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38283
Zoro #
G222579503
UPC #
-
Country of Origin
United States

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Zinc Yellow, Thread Size 1 In.-8, Overall Length 6 ft, Tensile Strength 150,036 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Yellow, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.