Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Grade B7, Black Oxide Finish

  • Mfr # M22100.100.1000

  • Zoro # G2649300

CAD Available

product price: $33.15
/ea

Key Features

CAD Drawing
Thread Coverage
Fully
Overall Length
1 m
Material
Steel
Material Grade/Class
Grade B7
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22100.100.1000
Zoro #
G2649300
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.5mm
Overall Length
1 m
Length
1 m

Details

CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Type
Metric Coarse
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Metric
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASTM 193
Material Quality Standards
ASTM A193
Threaded Rod Finish
Black Oxide
Yield Strength
95,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C35 Max
Threaded Rod Color
Silver
Maximum Temperature
302 Degrees F
Color
Silver
Minimum Temperature
-58 Degrees F
Threaded Rod Thread Type
Metric Coarse
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade B7

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size M10x1.50, Overall Length 1 m, Tensile Strength 125,000 psi, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Material Quality Standards ASTM A193, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.