Zoro Homepage

Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 316, Plain Finish

  • Mfr # M55070.120.1000

  • Zoro # G9086542


product price: $16.15
/ea

Key Features

Thread Coverage
Fully
Overall Length
1 m
Material
Stainless Steel
Material Grade/Class
316
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55070.120.1000
Zoro #
G9086542
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75mm
Overall Length
1 m
Length
1 m

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
316
Thread Type
Metric Coarse
Tensile Strength
65,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Metric
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
DIN976
Material Quality Standards
F593
Threaded Rod Finish
Plain
Temp. Range
Not Rated
Rockwell Hardness
B80 Min
Yield Strength
450 N/mm2
Resistance Properties
Rust Resistant
REACH Compliant
Yes
Material Fabrication
Cold Rolled
RoHS Compliant
Yes
Includes Nuts
No
Made in North America
Yes
Standards
F593
Color
Silver
Manufacturer Location
Globally Sourced
End Type
Straight Cut
Dimensional Standards
DIN 976
Removable
Yes
Threaded Rod Thread Type
Metric Coarse
Threaded Rod Material
316 Stainless Steel

Description

Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size M12x1.75, Overall Length 1 m, Tensile Strength 65,000 psi, System of Measurement Metric, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards DIN 976, Includes Nuts No, Color Silver, Made in North America Yes, Manufacturer Location Globally Sourced, Material Fabrication Cold Rolled, Material Quality Standards F593, Minimum Yield Strength 45,000 psi, REACH Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.