Zoro Homepage

CAD Viewer & Download Files

Fully Threaded Rod, M12-1.75mm, 2 m, Steel, Class 8.8, Zinc Plated Finish

  • Mfr # M20230.120.2000

  • Zoro # G9704231

CAD Available

product price: $23.75
/ea

Key Features

CAD Drawing
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Class 8.8
Thread Type
Metric Coarse
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20230.120.2000
Zoro #
G9704231
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75mm
Overall Length
2 m
Length
2 m

Details

CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Class 8.8
Thread Type
Metric Coarse
Tensile Strength
116,000 psi
Minimum Yield Strength
90,000 psi
System of Measurement
Metric
Thread Direction
Right Hand
Finish
Zinc Plated
Meets/Exceeds
DIN 976
Rockwell Hardness
C34 Max
Yield Strength
90,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Threaded Rod Finish
Zinc Plated
Dimensional Standards
DIN 976
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Threaded Rod Thread Type
Metric Coarse
Threaded Rod Material
Steel
Threaded Rod Material Grade
Class 8.8

Description

Fully Threaded Rod, Material Grade/Class Class 8.8, Material Steel, Finish Zinc-Plated, Thread Size M12x1.75, Overall Length 2 m, Tensile Strength 116,000 psi, System of Measurement Metric, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards DIN 976, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America No, Material Fabrication Cold rolled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.