Zoro Homepage

CAD Viewer & Download Files

Fully Threaded Rod, M14-2mm, 1 m, Stainless Steel, 18-8, Plain Finish

  • Mfr # M51070.140.1000

  • Zoro # G9484562

CAD Available

product price: $17.19
/ea

Key Features

CAD Drawing
Thread Coverage
Fully
Overall Length
1 m
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51070.140.1000
Zoro #
G9484562
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2mm
Overall Length
1 m
Length
1 m

Details

CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
Thread Type
Metric Coarse
Tensile Strength
700 N/mm2
System of Measurement
Metric
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
DIN976
Temp. Range
-58 Degrees to 302 Degrees F
Threaded Rod Finish
Plain
Yield Strength
450 N/mm2
Dimensional Standards
DIN 976
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Threaded Rod Thread Type
Metric Coarse
Thread Class
2A
Threaded Rod Material
18-8 Stainless Steel

Description

Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M14x2.00, Overall Length 1 m, Tensile Strength 65,000 psi, System of Measurement Metric, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards DIN 976, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Material Fabrication Cold Rolled, Material Quality Standards ISO 3506-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.