Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 4.8, Zinc Plated Finish

  • Mfr # M20380.160.1000

  • Zoro # G2649328


product price: $15.75
/ea

Key Features

Thread Coverage
Fully
Overall Length
1 m
Material
Steel
Material Grade/Class
Class 4.8
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M20380.160.1000
Zoro #
G2649328
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2mm
Overall Length
1 m
Length
1 m

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Class 4.8
Thread Type
Metric Coarse
Tensile Strength
55,000 psi
Minimum Yield Strength
30,000 psi
System of Measurement
Metric
Thread Direction
Left Hand
Finish
Zinc Plated
Meets/Exceeds
976-1A
Rockwell Hardness
B67 Min
Threaded Rod Finish
Zinc Plated
Temp. Range
-58 Degrees to 302 Degrees F
Yield Strength
30,000 psi
Threaded Rod Color
Silver
Color
Silver
Dimensional Standards
DIN 976
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Threaded Rod Material
Steel
Threaded Rod Material Grade
Class 4.8
Threaded Rod Thread Type
Metric Coarse

Description

Fully Threaded Rod, Material Grade/Class Class 4.8, Material Steel, Finish Zinc-Plated, Thread Size M16x2.00, Overall Length 1 m, Tensile Strength 55,000 psi, System of Measurement Metric, Thread Direction Left Hand, End Type Straight Cut, Dimensional Standards DIN 976, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America No, Material Fabrication Cold rolled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.