Zoro Homepage

Fully Threaded Rod, M16-2mm, 3 m, Steel, Class 4.8, Zinc Plated Finish

  • Mfr # M20410.160.3000

  • Zoro # G2009049


product price: $79.49
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Thread Coverage
Fully
Overall Length
3 m
Material
Steel
Material Grade/Class
Class 4.8
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20410.160.3000
Zoro #
G2009049
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2mm
Overall Length
3 m
Length
3 m

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Class 4.8
Thread Type
Metric Coarse
Tensile Strength
55,000 psi
Minimum Yield Strength
30,000 psi
System of Measurement
Metric
Thread Direction
Right Hand
Finish
Zinc Plated
Meets/Exceeds
976-1A
Yield Strength
30,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Threaded Rod Finish
Zinc Plated
Rockwell Hardness
B67 Min
Threaded Rod Color
Silver
Minimum Temperature
-58 Degrees F
Color
Silver
Dimensional Standards
DIN 976
Maximum Temperature
302 Degrees F
Threaded Rod Material Grade
Class 4.8
Threaded Rod Material
Steel
Threaded Rod Thread Type
Metric Coarse

Description

Fully Threaded Rod, Material Grade/Class Class 4.8, Material Steel, Finish Zinc-Plated, Thread Size M16x2.00, Overall Length 3 m, Tensile Strength 55,000 psi, System of Measurement Metric, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards DIN 976, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America No, Material Fabrication Cold rolled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.