Zoro Homepage

Fully Threaded Rod, M33-3.5mm, 1 m, Stainless Steel, 316, Plain Finish

  • Mfr # M55070.330.1000

  • Zoro # G9185915


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Overall Length
1 m
Material
Stainless Steel
Material Grade/Class
316
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55070.330.1000
Zoro #
G9185915
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M33-3.5mm
Overall Length
1 m
Length
1 m

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
316
Thread Type
Metric Coarse
Tensile Strength
700 N/mm2
System of Measurement
Metric
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
DIN976
Threaded Rod Finish
Plain
Temp. Range
Not Rated
Yield Strength
450 N/mm2
Dimensional Standards
DIN 976
Threaded Rod Material
316 Stainless Steel
Threaded Rod Thread Type
Metric Coarse

Description

Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size M33x3.50, Overall Length 1 m, Tensile Strength 700 N/mm2, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.