Zoro Homepage

Fully Threaded Rod, M45-4.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish

  • Mfr # M20130.450.1000

  • Zoro # G5773345


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Overall Length
1 m
Material
Steel
Material Grade/Class
Class 10.9
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20130.450.1000
Zoro #
G5773345
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M45-4.5mm
Overall Length
1 m
Length
1 m

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Class 10.9
Thread Type
Metric Coarse
Tensile Strength
150,800 psi
Minimum Yield Strength
130,000 psi
System of Measurement
Metric
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
DIN976
Threaded Rod Finish
Black Oxide
Yield Strength
130,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 976
Threaded Rod Material
Steel
Threaded Rod Thread Type
Metric Coarse
Threaded Rod Material Grade
Class 10.9

Description

Fully Threaded Rod, Material Grade/Class Class 10.9, Material Steel, Finish Black Oxide, Thread Size M42x4.50, Overall Length 1 m, Tensile Strength 150,800 psi, System of Measurement Metric, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards DIN 976, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America No, Material Fabrication Cold rolled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.