Zoro Homepage

Fully Threaded Rod, M45-4.5mm, 1 m, Steel, Class 8.8, Plain Finish

  • Mfr # M20220.450.1000

  • Zoro # G5623651


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Overall Length
1 m
Material
Steel
Material Grade/Class
Class 8.8
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20220.450.1000
Zoro #
G5623651
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M45-4.5mm
Overall Length
1 m
Length
1 m

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Class 8.8
Thread Type
Metric Coarse
Tensile Strength
120,350 psi
Minimum Yield Strength
90,000 psi
System of Measurement
Metric
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
DIN976
Threaded Rod Finish
Plain
Yield Strength
90,000 psi
Rockwell Hardness
C34 Max
Temp. Range
Not Rated
Dimensional Standards
DIN 976
Threaded Rod Material Grade
Class 8.8
Threaded Rod Thread Type
Metric Coarse
Threaded Rod Material
Steel

Description

Fully Threaded Rod, Material Grade/Class Class 8.8, Material Steel, Finish Plain, Thread Size M42x4.50, Overall Length 1 m, Tensile Strength 120,350 psi, System of Measurement Metric, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards DIN 976, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Gray, Made in North America No, Material Fabrication Cold rolled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.