Shop ZORO SELECT

Fully Threaded Rod, Stainless Steel

  • Mfr # ROD28678F003

  • Zoro # G322439738


product price: 
$
394.99
/ea
Free Shipping & Returns

Key Features

Thread Type
Extra Fine
Material Fabrication
Machined
Dimensional Standards
ASME B1.1
Thread Fit
2A
Temperature - Maximum
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ROD28678F003
Zoro #
G322439738
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
3 ft
Thread Size
7/8"-14
For Screw Size
7/8 in
Overall Length
3 ft
Length
3 ft

Details

Thread Type
Extra Fine
Material Fabrication
Machined
Dimensional Standards
ASME B1.1
Thread Fit
2A
Temperature - Maximum
Not Rated
Yield Strength - Minimum
120,000 psi
Made in North America
Yes
Resistance Properties
High Temperature-Resistant
Product Type
Continuous Thread Stud
Item
Fully Threaded Rod
RoHS Compliant
Yes
Removable
Yes
System of Measurement
Inch
Standards
ASTM A638
Includes Nuts
No
Material Grade/Class
A286
Rockwell Hardness
HRC24
Material
Stainless Steel
Color
Silver
REACH Compliant
Yes
Temperature - Minimum
Not Rated
Tensile Strength
160,000 psi
Thread Direction
Right Hand
End Type
Straight Cut
Material Quality Standards
ASTM A638
Finish
Plain

Description

Fully Threaded Rod, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-14, Overall Length 3 ft, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews