Shop ZORO SELECT

Fully Threaded Rod, Stainless Steel

  • Mfr # ROD41078F001

  • Zoro # G122439044


product price: 
$
36.99
/ea

Key Features

Includes Nuts
No
REACH Compliant
Yes
Material Quality Standards
ASTM A276
Thread Type
Extra Fine
Material Grade/Class
410
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ROD41078F001
Zoro #
G122439044
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-14
For Screw Size
7/8 in
Wire Rope Length
12 in
Overall Length
12 in
Length
12 in

Details

Includes Nuts
No
REACH Compliant
Yes
Material Quality Standards
ASTM A276
Thread Type
Extra Fine
Material Grade/Class
410
Yield Strength - Minimum
65,000 psi
Temperature - Maximum
Not Rated
End Type
Straight Cut
Rockwell Hardness
HRB90
Finish
Plain
Removable
Yes
Material
Stainless Steel
Thread Fit
2A
Made in North America
Yes
RoHS Compliant
Yes
Item
Fully Threaded Rod
Dimensional Standards
ASME B1.1
Color
Silver
Standards
ASTM A276
Resistance Properties
Wear-Resistant
System of Measurement
Inch
Temperature - Minimum
Not Rated
Tensile Strength
95,000 psi
Product Type
Continuous Thread Stud
Material Fabrication
Machined
Thread Direction
Right Hand

Description

Fully Threaded Rod, Material Grade/Class 410, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-14, Overall Length 12 in, Tensile Strength 95,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.