Shop ZORO SELECT

Fully Threaded Rod, Stainless Steel

  • Mfr # ROD62038C001

  • Zoro # G222437162


product price: 
$
74.29
/ea

Key Features

Thread Type
Coarse
Finish
Plain
For Screw Size
3/8 in
Dimensional Standards
ASME B1.1
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ROD62038C001
Zoro #
G222437162
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Wire Rope Length
12 in
Thread Size
3/8"-16
Overall Length
12 in
Length
12 in

Details

Thread Type
Coarse
Finish
Plain
Dimensional Standards
ASME B1.1
Color
Silver
Includes Nuts
No
System of Measurement
Inch
Made in North America
Yes
Item
Fully Threaded Rod
Material Grade/Class
Alloy 20
Temperature - Minimum
Not Rated
Material Fabrication
Machined
REACH Compliant
Yes
End Type
Straight Cut
Thread Direction
Right Hand
Resistance Properties
Corrosion-Resistant
Standards
ASTM B473
Thread Fit
2A
Yield Strength - Minimum
35,000 psi
Product Type
Continuous Thread Stud
Rockwell Hardness
HRB95
RoHS Compliant
No
Temperature - Maximum
Not Rated
Tensile Strength
80,000 psi
Material Quality Standards
ASTM B473
Removable
Yes
Material
Stainless Steel

Description

Fully Threaded Rod, Material Grade/Class Alloy 20, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Length 12 in, Tensile Strength 80,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.