Shop ZORO SELECT

Fully Threaded Stud, 1-1/4 in, 2A, SS

  • Mfr # STUD74414F20
  • Zoro # G722435019

product price: 
$
2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Color
Silver
Wire Rope Length
1 1/4 in
System of Measurement
Inch
Rockwell Hardness
HRC28
Temperature - Minimum
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD74414F20
Zoro #
G722435019
UPC #
-
Country of Origin
United States
Color
Silver
System of Measurement
Inch
Rockwell Hardness
HRC28
Temperature - Minimum
Not Rated
Item
Fully Threaded Stud
Thread Direction
Right Hand
Material
Stainless Steel
Tensile Strength
160,000 psi
Standards
ASTM A564
Material Fabrication
Machined
Material Quality Standards
ASTM A564
Dimensional Standards
ASME B1.1
Temperature - Maximum
Not Rated
Thread Type
Extra Fine
Thread Fit
2A
Finish
Plain
Yield Strength - Minimum
145,000 psi
Includes Nuts
No
Removable
Yes
Product Type
Continuous Thread Stud
End Type
Straight Cut
REACH Compliant
Yes
Made in North America
Yes
RoHS Compliant
Yes
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Wire Rope Length
1 1/4 in
Thread Size
1/4"-28
For Screw Size
1/4 in
Overall Length
1 1/4 in
Length
1 1/4 in

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-28, Overall Length 1 1/4 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.