Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Stud, 1-1/8"-14, 2 ft, Steel, Grade 8, Plain Finish, 2 PK

  • Mfr # 2035583

  • Zoro # G0200429


product price: $110.99
/pk 2, $55.50/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade 8
Thread Fit
2A
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035583
Zoro #
G0200429
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/8"-14
Overall Length
2 ft
Length
2 ft

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade 8
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
150,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASME B18.31.3
Rockwell Hardness
C39 Max
Threaded Rod Finish
Plain
End Type
Straight Cut
Number of Nuts Included
0
Color
Black
Dimensional Standards
ASME B18.31.3
Includes Nuts
No
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Material Grade
Grade 8
Threaded Rod Thread Type
UNC

Description

Fully Threaded Stud, Material Grade/Class Grade BD, Material Steel, Finish Plain, Thread Size 1 1/8 In.-14, Overall Length 2 ft, Tensile Strength 150,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Number of Nuts Included 0, Rockwell Hardness C39 Max, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.